Shop All Low Voltage Thermostats
Schneider Electric
ClimaSys CC - double thermostat 250V - range of temperature 0...60°C - 1NO/NC - °C
Mfr # NSYCCOTHD
Zoro # G100403807
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYCCOTHD
- Zoro # G100403807
- Country of Origin France
- Category Low Voltage Thermostats
Details
Item | ClimaSys CC - double thermostat 250V - r |
Description
ClimaSys CC Double thermostat. 250V AC. 68 x 56 x 44 mm. Sensor Bimetal with 1 NO/NC contact type. 1 heating function and 1 ventilation function. Electrical connection by 4 terminals 2.5mm2. Mounting mode by 35mm DIN rail, cross rails, on mounting plate Spacial upright. Made in PC. Light grey. Self-extinguishing UL94 (material V0). Protection IP20.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 5 41/64 in L (BGF03)
- IMPERIAL MFG FURNACE REDUCER 5""X3"" (GV1748)
- DAYTON Replacement Motor, Black (VEMCU6012060G)
- MUELLER Flare Nut, Brass (A 05053)
- B & K Thrmstat Dgtl Heat&Cld (RTH111B1024/E1)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-22PR)
- FIELD CONTROLS 46365402 18" Replacement Lamp (46365402)
- HONEYWELL Thrmstat Heat Only (CT87K1004/E1)
- WHITE-RODGERS WiFi Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F87U-42WF)
- HONEYWELL Thermostat 5-2Day Wht (RTH6360D1002E)
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T721)
- Schneider Electric Thermostats