Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC
Mfr # 3205556
Zoro # G710567722
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Plug In
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 3205556
- Zoro # G710567722
- UPC # 47569062889
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Details
Item | Circuit Breaker |
Series | HOM |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Clamp |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- FLEX-STRUT Channel Bracket, Flat Top, 16-1/2" (FS-5639-16.5 E/G)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000119)
- WINDSOR SWITCH - ROCKER, 15A 125VAC, TWO TERMINAL (8.600-714.0)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 1 Pole, Not Rated, C Curve (M9U21163)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F22101)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F42206)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F42340)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 3 Pole, 240/415/440V AC, C Curve (M9F42330)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- Schneider Electric Circuit Breakers