Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, GB2 Series 8A, 1 Pole, 250/277V AC
Mfr # GB2CB14
Zoro # G200905010
product price: $36.89
/ea
Sold in multiples of 6 for $221.34
$221.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GB2
- Amps 8A
- Number of Poles 1
- AC Voltage Rating 250/277V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GB2CB14
- Zoro # G200905010
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 0.59 in |
Depth | 2.64 in |
Height | 2.91 in |
Details
Item | Circuit Breaker |
Series | GB2 |
Amps | 8A |
Number of Poles | 1 |
AC Voltage Rating | 250/277V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 1.5kA at 240V AC/24V DC |
Trip Type | Thermal Magnetic |
Terminal Connection | Connector |
DC Voltage Rating | 48V DC |
Interrupt Rating | 3 kA at 110V AC, 1.5 kA at 230/240V AC/24V DC, 1 kA at 48V DC |
Application | Control Applications |
Features | Mercury Free |
High Amp Trip Setting | 108 A |
Standards | CSA, IEC, UL |
Description
TeSys GB circuit breaker, 1 pole (1P), 8A/250V IEC/277V UL, for the protection of industrial equipment control circuits. It provides thermal-magnetic protection with a magnetic tripping level at 108A (13 In) and breaking capacity Icu 1.5kA@240V. It can also be used for protection of DC loads up to 8A/48V DC-13 with a breaking capacity Icu 1.5kA@24V. Compact device (15mm wide), mounting on 35mm DIN-rail, control by toggle lever (start-stop guaranteed for 8000 cycles). Sold in lots of 6 units. Multi standards certified (IEC, UL, CSA), Green Premium product (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- 3M HeatShrink Cable Breakout Boot (HDBB-335-1-250)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, Z Curve (M9F44120)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 1 Pole, 240/415V AC, B Curve (M9F21101)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F43120)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, B Curve (M9F21332)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F43310)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, D Curve (M9F23320)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 3 Pole, 277/480V AC (EDB34015)
- Schneider Electric Circuit Breakers