Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC
Mfr # GB2CB07
Zoro # G600904972
product price: $51.49
/ea
Sold in multiples of 6 for $308.94
$308.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GB2
- Amps 2A
- Number of Poles 1
- AC Voltage Rating 250/277V AC
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GB2CB07
- Zoro # G600904972
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 0.59 in |
Depth | 2.64 in |
Height | 2.91 in |
Details
Item | Circuit Breaker |
Series | GB2 |
Amps | 2A |
Number of Poles | 1 |
AC Voltage Rating | 250/277V AC |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Connector |
DC Voltage Rating | 48V DC |
Features | Mercury Free |
Interrupt Rating | 15 kA at 110/230/240V AC, 1.5 kA at 24V DC, 1 kA at 48V DC |
Standards | CSA, IEC, UL |
High Amp Trip Setting | 26 A |
Application | Control Applications |
Description
TeSys GB circuit breaker, 1 pole (1P), 2A/250V IEC/277V UL, for the protection of industrial equipment control circuits. It provides thermal-magnetic protection with a magnetic tripping level at 26A (13 In) and breaking capacity Icu 15kA@240V. It can also be used for protection of DC loads up to 2A/48V DC-13 with a breaking capacity Icu 1.5kA@24V. Compact device (15mm wide), mounting on 35mm DIN-rail, control by toggle lever (start-stop guaranteed for 8000 cycles). Sold in lots of 6 units. Multi standards certified (IEC, UL, CSA), Green Premium product (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Slide Switch Spst 3 Tab (61022)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/B)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Amber, 30mm (9001A24)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, B Curve (M9F21263)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, D Curve (M9F43170)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 3 Pole, 240/415/440V AC, C Curve (M9F22345)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 20A, 1 Pole, Not Rated, C Curve (M9U21120)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, Z Curve (M9F44120)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOU210)
- Schneider Electric Circuit Breakers