Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, C Curve
Mfr # M9F22108
Zoro # G6567123
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Series C60SP
- Amps 8A
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9F22108
- Zoro # G6567123
- UPC # 785901722731
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 0.71 in |
Depth | 2.83 in |
Height | 81 mm |
Max. Wire Size | 8 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 3.19 in |
Length | 3.19 in |
Description
IEC Supplementary Protector, Amps 8 A, AC Voltage Rating 240/415V AC, Max. AIR Rating 14kA at 120/240V AC, Series C60SP, Curve Type C, DC Voltage Rating 60V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 3.19 in, Width 0.71 in, Depth 2.83 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.1in ID, Black, 9in, PK5 (46-352)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A884PHC)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0609AL)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, Z Curve (M9F44110)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F22203)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, B Curve (M9F21310)
- SQUARE D Circuit Breaker, 9080GCB Series 3A, 1 Pole, 250V AC (9080GCB30)
- Schneider Electric Circuit Breakers