Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, C Curve
Mfr # M9F22263
Zoro # G6524143
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series C60SP
- Number of Poles 2
- Amps 63A
- AC Voltage Rating 240/415/440V AC
- Circuit Breaker Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9F22263
- Zoro # G6524143
- UPC # 785901722311
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 1.42 in |
Depth | 2.83 in |
Height | 81 mm |
Max. Wire Size | 2 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 3.19 in |
Length | 3.19 in |
Description
IEC Supplementary Protector, Amps 63 A, AC Voltage Rating 240/415/440V AC, Max. AIR Rating 10kA at 240V AC, Series C60SP, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 1.42 in, Depth 2.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T2000D1)
- HUBBELL Wall Switch, 3-Way, Side, 120/277V, 20A, Brn (HBL1283)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-12D)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, C Curve (M9F42115)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F22110)
- SCHNEIDER ELECTRIC Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (3205556)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F22202)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F23325)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, C Curve (FAZ-C3/3-NA)
- Schneider Electric Circuit Breakers