Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve
Mfr # M9F23332
Zoro # G6565881
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series C60SP
- Amps 32A
- AC Voltage Rating 240/415/440V AC
- Circuit Breaker Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9F23332
- Zoro # G6565881
- UPC # 785901722045
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 2.13 in |
Depth | 2.83 in |
Height | 81 mm |
Max. Wire Size | 2 AWG |
Min. Wire Size | 18 AWG |
Description
IEC Supplementary Protector, Amps 32 A, AC Voltage Rating 240/415/440V AC, Max. AIR Rating 14kA at 240V AC, Series C60SP, Curve Type D, DC Voltage Rating Not Rated, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 2.13 in, Depth 2.83 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Removal Tool, Han D, Mini (09990000052)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- EATON Light Unit, 12-30VAC/DC, Blue (M22-CLED-B)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, D Curve (M9F43106)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, C Curve (M9F22140)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F42250)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, C Curve (M9F42335)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, B Curve (M9F21363)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- Schneider Electric Circuit Breakers