Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, D Curve
Mfr # M9F23302
Zoro # G6541031
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60SP
- Number of Poles 3
- Amps 2A
- AC Voltage Rating 240/415/440V AC
- Circuit Breaker Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # M9F23302
- Zoro # G6541031
- UPC # 785901733324
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 2.13 in |
Depth | 2.83 in |
Height | 81 mm |
Min. Wire Size | 18 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.19 in |
Length | 3.19 in |
Description
IEC Supplementary Protector, Amps 2 A, AC Voltage Rating 240/415/440V AC, Max. AIR Rating 14kA at 240V AC, Series C60SP, Curve Type D, DC Voltage Rating Not Rated, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 3.19 in, Width 2.13 in, Depth 2.83 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 20A, 250V AC, Non-Indicating, 5 PK (GAB20)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V14)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1002-50)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 110A, 250V AC, Non-Indicating (FLNR110)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, D Curve (M9F23132)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 6A, 2 Pole, Not Rated, B Curve (M9U11206)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 0.5A, 1 Pole, 240/415V AC, B Curve (M9F21170)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, B Curve (M9F21310)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F22105)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F23103)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- Schneider Electric Circuit Breakers