Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, C Curve
Mfr # M9F22116
Zoro # G6555591
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60SP
- Number of Poles 1
- Amps 16A
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # M9F22116
- Zoro # G6555591
- UPC # 785901719199
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 0.71 in |
Depth | 2.83 in |
Height | 81 mm |
Max. Wire Size | 8 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 3.19 in |
Length | 3.19 in |
Description
IEC Supplementary Protector, Amps 16 A, AC Voltage Rating 240/415V AC, Max. AIR Rating 14kA at 120/240V AC, Series C60SP, Curve Type C, DC Voltage Rating 60V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 3.19 in, Width 0.71 in, Depth 2.83 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- SQUARE D Thermal Unit, 3.40 to 4.19A (B4.85)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- LEVITON Rotary Switch Appliance Sw (5410-W)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, Z Curve (M9F44170)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, D Curve (M9F23306)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 3 Pole, 240/415/440V AC, B Curve (M9F21310)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F22120)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F43325)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve (M9F23332)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 2 Pole, 277/480V AC, C Curve (5SJ42107HG42)
- Schneider Electric Circuit Breakers