Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, C60H-DC Series 4A, 2 Pole, Not Rated, C Curve
Mfr # M9U21204
Zoro # G6541661
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Series C60H-DC
- Amps 4A
- AC Voltage Rating Not Rated
- Circuit Breaker Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # M9U21204
- Zoro # G6541661
- UPC # 785901775881
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.42 in |
Depth | 2.87 in |
Height | 81 mm |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 3.19 in |
Length | 3.19 in |
Description
IEC Supplementary Protector, Amps 4 A, AC Voltage Rating Not Rated, Max. AIR Rating 5kA at 250V DC, Series C60H-DC, Curve Type C, DC Voltage Rating 500V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 3.19 in, Width 1.42 in, Depth 2.87 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- EATON IEC Control Relay2NO/2NC480VAC16A (XTRE10B22C)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (531)
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In Arm L (9007HA24)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, B Curve (M9F21201)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 347/600V AC, B Curve (BDA260302)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, D Curve (M9F23340)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 2 Pole, 240/415/440V AC, D Curve (M9F23240)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 2 Pole, 240/415/440V AC, D Curve (M9F23213)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, D Curve (M9F43105)
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- Schneider Electric Circuit Breakers