Shop All Compression Lugs
Schneider Electric
Circuit breaker accessory, PowerPacT L, lug kit, mechanical, 400/600A, 3/0 AWG to 500kcmil, copper, short shield, qty 3
Mfr # CU600LF52K3
Zoro # G4054203
product price: $1,580.99
/ea
Free Shipping & Returns
$1,580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material copper
- Tightening Torque 50-50 N.m 95-240 mm² (AWG 3/0...500 kcmil)
- Mounting Mode unit mount
- Pvc Free Yes
- Awg Gauge AWG 3/0...500 kcmil copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CU600LF52K3
- Zoro # G4054203
- UPC # 785901950103
- Country of Origin United States
- Category Compression Lugs
Details
Material | copper |
Item | Mechanical lug kit,PowerPact L,400/600 |
Tightening Torque | 50-50 N.m 95-240 mm² (AWG 3/0...500 kcmil) |
Mounting Mode | unit mount |
Pvc Free | Yes |
Awg Gauge | AWG 3/0...500 kcmil copper |
Range of Product | PowerPact L |
Line Rated Current | 400-600 A |
Product or Component Type | mechanical lug |
Product Or Component Type | mechanical lug |
Product Compatibility | PowerPact L PowerPact L-Frame |
Circuit Breaker Type | L-Frame |
Description
This lug kit is for PowerPacT L circuit breakers. This PowerPacT L, mechanical lug is a connection accessory with a rated current of 600A and is made of copper. The lugs accept 3/0 AWG to 500kcmil copper conductors. The lugs comply with UL and CSA standards. This PowerPact L, mechanical lug is a with a rated current of 400-600A and is made of copper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/4 C-100)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG32V09)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC24)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, lug kit, mechanical, 250/400A, 2 AWG to 600kcmil, copper, qty 3 (CU400L61K3)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- ABB Compression Lug, 4/0 Awg, L 2.13 In, Pur (54168)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- Schneider Electric Lugs & Split Bolts