Shop All Compression Lugs
Schneider Electric
Circuit breaker accessory, PowerPacT L, lug kit, mechanical, 250/400A, 2 AWG to 600kcmil, copper, qty 3
Mfr # CU400L61K3
Zoro # G4054510
product price: $503.90
/ea
Free Shipping & Returns
$503.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material copper
- Accessory / Separate Part Category connection accessory
- Location Of Connection upstream || downstream
- Tightening Torque 31-31 N.m 35-300 mm² (AWG 2...600 kcmil)
- Product Or Component Type mechanical lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CU400L61K3
- Zoro # G4054510
- Country of Origin United States
- Category Compression Lugs
Details
Material | copper |
Item | Mechanical lug kit,PowerPact L,250/400 |
Accessory / Separate Part Category | connection accessory |
Location Of Connection | upstream || downstream |
Tightening Torque | 31-31 N.m 35-300 mm² (AWG 2...600 kcmil) |
Product Or Component Type | mechanical lug |
Line Rated Current | 250-400 A |
Product Certifications | UL || CSA |
Awg Gauge | AWG 2...600 kcmil copper |
Product Compatibility | PowerPact L PowerPact L-Frame |
Circuit Breaker Type | L-Frame |
Mounting Mode | unit mount |
Range of Product | PowerPact L |
Pvc Free | Yes |
Description
This lug kit is for PowerPacT L circuit breakers. This PowerPacT L, mechanical lug is a connection accessory with a rated current of 400A and is made of copper. The lugs accept 2 AWG to 600kcmil copper conductors. The lugs comply with UL and CSA standards.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER 24V-DC PLUG-IN RELAY (55.34.9.024.0090)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- ILSCO Copper Split Bolt Connector, Conductor 5 (IK-500-EC)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C350)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C343)
- Schneider Electric Compression Lugs