Shop All Busways & Bus Plugs
Schneider Electric
Circuit breaker accessory, PowerPacT H, terminal nut, for busbar, tap M6, CE standard, qty 2
Mfr # S37426
Zoro # G7689653
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE
- Pvc Free Yes
- Mounting Support busbar
- Range of Product PowerPact H
- Product or Component Type nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # S37426
- Zoro # G7689653
- UPC # 785901988649
- Country of Origin United States
- Category Busways & Bus Plugs
Details
Item | Terminal Nut |
Standards | CE |
Pvc Free | Yes |
Mounting Support | busbar |
Range of Product | PowerPact H |
Product or Component Type | nut |
Thread Type | M6 |
Tightening Torque | 9-10.2 N.m |
Range | PowerPact |
Accessory / Separate Part Category | connection accessory |
Product Compatibility | PowerPact H-Frame |
Range Compatibility | PowerPact (PowerPact Multistandard) circuit breaker |
Description
S37426 is a PowerPact multistandard accessory for PowerPact H,J, L breakers. This connection accessory mounts to a busbar. This product comes in a set of 2. PowerPact Multistandard circuit breakers can be used with a variety of internal and external accessories to increase application versatility and meet the demands of modern electrical distribution systems. Circuit breaker internal accessories are available either factory installed or field installable. They can be installed in accessory compartments behind the circuit breaker accessory cover. This accessory Certified to UL, IEC, CSA, CE, CCC, Standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- C2G 10Ft 14 Awg 250 Volt Power Extension Cord (Iec320C14 To Iec320C13) (30824)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- LUTRON Occ Snsr 3Way Switch Wht (MS-OPS5MH-WH)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- NVENT HOFFMAN Ground Buss, Copper (EGBB1)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- Schneider Electric Power Distribution