Shop All Push Button Accessories
Schneider Electric
Cap for push button head, Harmony XB4, selector switch, plastic, black flush, 22mm, unmarked
Mfr # ZBA2
Zoro # G100905417
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Profile flush
- Accessory / Separate Part Type blank push-button cap
- Accessory / Separate Part Destination push-button head
- Cap/Operator Or Lens Colour black
- Range Compatibility Harmony XB4 || Harmony XAL || Harmony XB5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA2
- Zoro # G100905417
- Country of Origin France
- Category Push Button Accessories
Details
Item | Black cap unmarked for circular flush pu |
Operator Profile | flush |
Accessory / Separate Part Type | blank push-button cap |
Accessory / Separate Part Destination | push-button head |
Cap/Operator Or Lens Colour | black |
Range Compatibility | Harmony XB4 || Harmony XAL || Harmony XB5 |
Main Group | selector switch || push-button |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Category | marking accessory |
Description
Black cap unmarked for circular flush pu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 3/4" (5133102)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (9001KN323)
- SCHNEIDER ELECTRIC Push button cap, Harmony XB4, for 22mm push button, plastic, black, marked DOWN ARROW (ZBA335)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- Schneider Electric Push Buttons & Indicators