Shop All Push Button Accessories
Schneider Electric
Cap for push button head, Harmony XB4, plastic, white, 22mm, black marked SILENCE
Mfr # ZBA147
Zoro # G900905457
product price: $3.00
/ea
Sold in multiples of 10 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category marking accessory
- Marking black SILENCE
- Cap/Operator Or Lens Colour white
- Main Group push-button
- Shape Of Signaling Unit Head round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA147
- Zoro # G900905457
- Country of Origin France
- Category Push Button Accessories
Details
Item | White cap marked SILENCE for circular pu |
Accessory / Separate Part Category | marking accessory |
Marking | black SILENCE |
Cap/Operator Or Lens Colour | white |
Main Group | push-button |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Destination | push-button head |
Operator Profile | flush |
Accessory / Separate Part Type | marked push-button cap |
Range Compatibility | Harmony XB5 || Harmony XB4 || Harmony XAL |
Description
This Harmony ZB, flush white marked cap has a round shape with SILENCE symbol. This push button cap provides an ergonomic interface for controlling your machine thanks to its flush element. It is supplied ready engraved with a marking relevant to machine operation. It is easily installed and replaced on compatible complete push-button units. It has clear and resilient symbol marking on the cap.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P (9065SDO8)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AA40-0AA0)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-10-030-BU)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT40-0AA0)
- Schneider Electric Push Button Accessories