Shop All Push Button Accessories
Schneider Electric
Cap for push button head, Harmony XB4, plastic, red, 22mm, white marked STOP
Mfr # ZBA434
Zoro # G800905335
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marking white STOP
- Operator Profile flush
- Range Compatibility Harmony XB5 || Harmony XAL || Harmony XB4
- Cap/Operator Or Lens Colour red
- Accessory / Separate Part Type marked push-button cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA434
- Zoro # G800905335
- Country of Origin France
- Category Push Button Accessories
Details
Item | Red cap marked STOP for circular pushbut |
Marking | white STOP |
Operator Profile | flush |
Range Compatibility | Harmony XB5 || Harmony XAL || Harmony XB4 |
Cap/Operator Or Lens Colour | red |
Accessory / Separate Part Type | marked push-button cap |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Category | marking accessory |
Accessory / Separate Part Destination | push-button head |
Main Group | push-button |
Description
This Harmony ZB, flush red marked push button cap has a round shape with STOP symbol. This push button cap provides an ergonomic interface for controlling your machine thanks to its flush element. It is supplied ready engraved with a marking relevant to machine operation. It is easily installed and replaced on compatible complete push-button units. It has clear and resilient symbol marking on the cap.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON 3Ft Cat 5E White Rj45 Snagless Network Patch Cable - 3 Ft Rj45 M/M (90-C5ECB-WH-003)
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- MERSEN CC Class, ATMR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (ATMR7)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 2 Hole, Plastic (XALD02H7)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- SCHNEIDER ELECTRIC Programmable receiver with teach button (ZBRRC)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- Schneider Electric Push Button Accessories