Shop All Push Button Accessories
Schneider Electric
Cap for push button head, Harmony XB4, plastic, green, 22mm, white marked START
Mfr # ZBA333
Zoro # G700905299
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range Compatibility Harmony XB5 || Harmony XAL || Harmony XB4
- Accessory / Separate Part Category marking accessory
- Accessory / Separate Part Destination push-button head
- Main Group push-button
- Shape Of Signaling Unit Head round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBA333
- Zoro # G700905299
- Country of Origin France
- Category Push Button Accessories
Details
Item | Green cap marked START for circular push |
Range Compatibility | Harmony XB5 || Harmony XAL || Harmony XB4 |
Accessory / Separate Part Category | marking accessory |
Accessory / Separate Part Destination | push-button head |
Main Group | push-button |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Type | marked push-button cap |
Operator Profile | flush |
Marking | white START |
Cap/Operator Or Lens Colour | green |
Description
This Harmony ZB, flush green marked push button cap has a round shape with START symbol. This push button cap provides an ergonomic interface for controlling your machine thanks to its flush element. It is supplied ready engraved with a marking relevant to machine operation. It is easily installed and replaced on compatible complete push-button units. It has clear and resilient symbol marking on the cap.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 25 ft (16Y261)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- STA-KON Female Flag Disconnect, Red, PK50 (RA18-250A)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- SCHNEIDER ELECTRIC Adaptor for self-supporting cable type BBAP, Harmony XAC, protective cable sleeve 8...26mm (XACB961)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, chromium plated (ZBZ1600)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- Schneider Electric Switches