Shop All Push Button Accessories
Schneider Electric
Cap for push button head, Harmony XB4, plastic, blue, 22mm, white marked R
Mfr # ZBA639
Zoro # G200905416
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range Compatibility Harmony XB4 || Harmony XB5 || Harmony XAL
- Main Group push-button
- Shape Of Signaling Unit Head round
- Accessory / Separate Part Destination push-button head
- Accessory / Separate Part Category marking accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA639
- Zoro # G200905416
- Country of Origin France
- Category Push Button Accessories
Details
Item | Blue cap marked R for circular pushbutto |
Range Compatibility | Harmony XB4 || Harmony XB5 || Harmony XAL |
Main Group | push-button |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Destination | push-button head |
Accessory / Separate Part Category | marking accessory |
Accessory / Separate Part Type | marked push-button cap |
Operator Profile | flush |
Marking | white R |
Cap/Operator Or Lens Colour | blue |
User Language | International |
Description
This Harmony ZB, flush blue marked push button cap has a round shape with R symbol. This push button cap provides an ergonomic interface for controlling your machine thanks to its flush element. It is supplied ready engraved with a marking relevant to machine operation. It is easily installed and replaced on compatible complete push-button units. It has clear and resilient symbol marking on the cap.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1/2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1/2)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, green, for flush mounted push button (ZBAF3)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 2 Hole, Plastic (XALD02H7)
- SCHNEIDER ELECTRIC Legend Plate, Manual/Auto, Black (9001KN343)
- SCHNEIDER ELECTRIC Push button cap, Harmony XB4, for 22mm push button, plastic, black, marked DOWN ARROW (ZBA335)
- SCHNEIDER ELECTRIC Miniature LED Bulb, BA9s Base, Red (DL1CJUS1204)
- Schneider Electric Switches