Shop All CAM Switches
Schneider Electric
Cam switch Operating head, Harmony K, for multifixing, plastic, matt black, 45 x 45 mm, black handle, blank for engraving
Mfr # KAG3H
Zoro # G500905222
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 35 mm
- Product Compatibility front mounting bodies 12 and 20 A multifixing
- Presentation Of Legend with mat black
- Compatibility Code KAG
- Cad Overall Width 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # KAG3H
- Zoro # G500905222
- Country of Origin United States
- Category CAM Switches
Dimensions
Length | 35 mm |
Cad Overall Width | 45 mm |
Cad Overall Depth | 34 mm |
Cad Overall Height | 45 mm |
Details
Item | Operating head 45 x 45 mm - black color |
Product Compatibility | front mounting bodies 12 and 20 A multifixing |
Presentation Of Legend | with mat black |
Compatibility Code | KAG |
Type Of Operator | Black handle 35 mm |
Vibration Resistance | 5 gn 10-150 Hz)IEC 68-2-6 |
Ambient Air Temperature For Storage | -40-70°C |
Mechanical Durability | 1000000 cycles |
Product Or Component Type | cam switch operating head |
Component Name | KAG |
Shock Resistance | 30 gn IEC 68-2-27 |
Ambient Air Temperature For Operation | -25-55°C |
Ip Degree Of Protection | IP40 conforming to IEC 529 || IP40 conforming to NF C 20-010 |
Protective Treatment | TC |
Cam Switch Head Type | with front plate 45 x 45 mm |
Rotary Handle Padlocking | without |
Range of Product | Harmony Series K |
Description
This Harmony KAG3H is a black operating head 45 x 45mm with black handle, blank for engraving. It is part of the range Harmony K diameter 16-22mm rotary cam switches.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Weather and Tamper Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray (RR151GYWRTR)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- GE Type Sbm Rotary Cam Switch (16SBMC4A23P1F1P1)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (CA11B-A216-600E)
- ELECTROSWITCH Rotary Cam Switch (7803A)
- FUJI ELECTRIC 600V-Ac Rotary Cam Switch (RC310-F-1M3101H1B)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 60A 600VAC (664X63D)
- Schneider Electric Switches