Shop All CAM Switches
Schneider Electric
Cam switch operating head, Harmony K, Ø 22mm, plastic, 45x45mm plate, metallic legend, key operated, 601 A
Mfr # KBC1S
Zoro # G600422674
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 45 mm
- Switching Angle 45°, 90°
- Product Compatibility front mounting bodies 12 and 20 A Ø 22 mm hole
- Rotary Handle Padlocking without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # KBC1S
- Zoro # G600422674
- Country of Origin United States
- Category CAM Switches
Dimensions
Width | 45 mm |
Height | 45 mm |
Cad Overall Height | 45 mm |
Cad Overall Width | 45 mm |
Cad Overall Depth | 69 mm |
Description
This Harmony K operating head has a 45 x 45 mm size. It has a screw clamp mounting mode. It is designed to fit in 16-22mm cutout, ensuring compatibility when installing in pre-existing machinery. IP65 on its front part allows for installation in harsh (heavy) environment or outdoor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SENSOR TEMP 40' WIRE MCS (R07240)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- SQUARE D Adaptor plate, Harmony K, metal, Ø 22mm , front mounting (KZ127)
- SANTON 440V-AC 250V-DC ROTARY CAM SWITCH (RP 345)
- SHALLCO ROTARY CAM SWITCH (122-CB-5)
- KRAUS & NAIMER SWITCH HAND 10A AMP 600V-AC ROTARY CAM SWITCH (D10A CD33324)
- GE ROTARY CAM SWITCH (16SB1BB225SSM2P)
- Schneider Electric Switches