Shop All CAM Switches
Schneider Electric
Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 30°, Ronis 455
Mfr # KAXZ1S131
Zoro # G600422988
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Resistance 30 gn IEC 68-2-27
- Cad Overall Width 29 mm
- Cam Switch Head Type with bezel Ø 28.5 mm, metal
- Type Of Operator key key 455
- Ip Degree Of Protection IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # KAXZ1S131
- Zoro # G600422988
- Country of Origin United States
- Category CAM Switches
Dimensions
Cad Overall Width | 29 mm |
Cad Overall Height | 29 mm |
Cad Overall Depth | 21 mm |
Details
Item | Operating head with bezel 0 28.5 mm,met |
Shock Resistance | 30 gn IEC 68-2-27 |
Cam Switch Head Type | with bezel Ø 28.5 mm, metal |
Type Of Operator | key key 455 |
Ip Degree Of Protection | IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010 |
Protective Treatment | TC |
Rotary Handle Padlocking | without |
Vibration Resistance | 5 gn 10-150 Hz)IEC 68-2-6 |
Ambient Air Temperature For Storage | -40-70°C |
Product Compatibility | front mounting bodies 12 and 20 A Ø 22 mm hole |
Switching Angle | 30° |
Product Or Component Type | cam switch operating head |
Component Name | KAX |
Presentation Of Legend | with mat black |
Compatibility Code | KAX |
Ambient Air Temperature For Operation | -25-55°C |
Mechanical Durability | 1000000 cycles |
Range of Product | Harmony Series K |
Description
This Harmony KAXZ1S131 is a key-operated head with bezel diameter 28.5mm, metal, key operated Ronis 455. It is part of the range Harmony K diameter 16-22mm rotary cam switches.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- HUBBELL PREMISE WIRING Jack, Cat 6, Gray/Black (HI6)
- SCHNEIDER ELECTRIC Cam switch operating head, Harmony K, Ø 22mm, metal, circular Ø 29mm, key operated 60°, Ronis 455 (KAXZ1S161)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A229)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (20PGD-1202C8-001)
- TOSOKU ROTARY CAM SWITCH (DPP01 003N20RCB)
- SHALLCO ROTARY CAM SWITCH (122-CB-5)
- KRAUS & NAIMER SWITCH HAND 10A AMP 600V-AC ROTARY CAM SWITCH (D10A CD33324)
- Schneider Electric CAM Switches