Shop All Programmable Controller Accessories
Schneider Electric
Cable Usb For Download
Mfr # XBTZG935
Zoro # G0860566
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category connection accessories
- Product Compatibility XBTOT to || XBTGK to . || XBTGT6 to || HMIGTO || XBTGT5 to || HMISTO || XBTGTW to || HMISTU || XBTGT4 to || XBTGT1..5 || XBTGT7 to || XBTGT2 to
- Accessory / Separate Part Type connecting cable
- Cable Length 2.5 m
- Accessory / Separate Part Destination advanced panel || 3.5" small touch screen panel || 3.4" small touch screen panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XBTZG935
- Zoro # G0860566
- UPC # 785901660958
- Country of Origin Japan
- Category Programmable Controller Accessories
Dimensions
Cable Length | 2.5 m |
Details
Item | Cable Usb For Download |
Accessory / Separate Part Category | connection accessories |
Product Compatibility | XBTOT to || XBTGK to . || XBTGT6 to || HMIGTO || XBTGT5 to || HMISTO || XBTGTW to || HMISTU || XBTGT4 to || XBTGT1..5 || XBTGT7 to || XBTGT2 to |
Accessory / Separate Part Type | connecting cable |
Accessory / Separate Part Destination | advanced panel || 3.5" small touch screen panel || 3.4" small touch screen panel |
Electrical Connection | 1 male connector USB || 1 male connector USB terminal side) |
Accessory / Separate Part Designation | application transfer cable between terminal and PC |
Communication Port Support | TTL |
Description
Cable Usb For Download
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F42240)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- SCHNEIDER ELECTRIC Analog Output Module 140AVO02000 (140AVO02000)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- Schneider Electric Programmable Logic Controls (PLC)