Shop All Audible & Visual Signaling Devices
Schneider Electric
Buzzer, 90dB Decibels, 230 to 240V, Yellow
Mfr # XB5KS2M8
Zoro # G3205186
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Includes Connection by Screw Clamp Terminals
- Voltage 230 to 240 V
- Decibels 90 dB
- Amps 35 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5KS2M8
- Zoro # G3205186
- UPC # 606481352484
- Country of Origin Indonesia
- Category Audible & Visual Signaling Devices
Dimensions
Height | 1.14 in |
Width | 1.14 in |
Depth | 2.17 in |
Diameter | 0.87 in |
Details
Audible Alarm Type | Buzzer |
Item | Buzzer |
Includes | Connection by Screw Clamp Terminals |
Voltage | 230 to 240 V |
Decibels | 90 dB |
Amps | 35 mA |
Color | Yellow |
Current Drawn | 35mA |
Standards | UL 508, IEC 60947-1, EN 60947-5-1, EN 60947-5-4, IEC 60947-5-1, JIS C8201-5-1, CSA C22.2 No 14, IEC 60947-5-4, EN 60947-1, JIS C8201-1 |
Housing Material | Plastic |
Features | Green Premium Product, EU RoHS Directive, Mercury Free, RoHS Exemption Information, China RoHS Regulation, Environmental Disclosure, No need of Specific Recycling Operations |
Operating Temp. | -40 Degrees to 158 Degrees F |
Housing Color | Black, Green |
Lens Color | Yellow |
Hazardous Class | II |
Description
Audible Alarm Type Buzzer, Voltage 230 to 240 V, Decibels 90 dB, Height 1.14 in, Width 1.14 in, Depth 2.17 in, Diameter 0.87 in, Lens Color Yellow, Current Drawn 35mA, Housing Color Black, Green, Housing Material Plastic, Rating IK03, IP66, IP67, IP69, IP69K, NEMA 13, NEMA 4X, Operating Temp. -40 Degrees to 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- 3M Safety Glasses, Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF403XSGAF-YEL)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803IN/10)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 4XL (LUX-ETJBJ-Y4X)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBN)
- SCHNEIDER ELECTRIC Buzzer, 90dB Decibels, 230 to 240V, Red (XB5KS2M4)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- Schneider Electric Safety Alarms and Warnings