Shop All Audible & Visual Signaling Devices
Schneider Electric
Buzzer, 90dB Decibels, 230 to 240V, Red
Mfr # XB5KS2M4
Zoro # G3202203
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Buzzer
- Includes Connection by Screw Clamp Terminals
- Voltage 230 to 240V
- Amps 35 mA
- Decibels 90 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB5KS2M4
- Zoro # G3202203
- UPC # 606481352453
- Country of Origin Singapore
- Category Audible & Visual Signaling Devices
Dimensions
Height | 1.14 in |
Width | 1.14 in |
Depth | 2.17 in |
Diameter | 0.87 in |
Details
Item | Buzzer |
Audible Alarm Type | Buzzer |
Includes | Connection by Screw Clamp Terminals |
Voltage | 230 to 240V |
Amps | 35 mA |
Decibels | 90 dB |
Color | Red |
Standards | IEC 60947-5-4, CSA C22.2 No 14, IEC 60947-5-1, EN 60947-1, IEC 60947-1, UL 508, EN 60947-5-1, EN 60947-5-4, JIS C8201-5-1, JIS C8201-1 |
Current Drawn | 35mA |
Housing Material | Plastic |
Hazardous Class | II |
Features | Green Premium Product, EU RoHS Directive, Mercury Free, RoHS Exemption Information, China RoHS Regulation, Environmental Disclosure, No need of Specific Recycling Operations |
Housing Color | Black, Green |
Lens Color | Red |
Operating Temp. | -40 Degrees to 158 Degrees F |
Description
Audible Alarm Type Buzzer, Voltage 230 to 240V, Decibels 90 dB, Height 1.14 in, Width 1.14 in, Depth 2.17 in, Diameter 0.87 in, Lens Color Red, Current Drawn 35mA, Housing Color Black, Green, Housing Material Plastic, Rating IK03, IP66, IP67, IP69, IP69K, NEMA 13, NEMA 4X, Operating Temp. -40 Degrees to 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- KISHIGO Jacket, Lime, Polyester, Unisex, 31" L, 2XL (JS137-2X)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (PAN3P/2080AZ532-06)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBN)
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWN)
- WL JENKINS 10in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (4423FD)
- Schneider Electric Audible & Visual Signaling Devices