Shop All Busways & Bus Plugs
Schneider Electric
Busbar, Linergy HK, 160A, 4 conductors, L560mm, for mounting in enclosure W800mm
Mfr # AK5JB145
Zoro # G3576042
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 160A
- Width 81 mm
- Depth 82 mm
- Standards IEC 60439
- Length 560 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # AK5JB145
- Zoro # G3576042
- Country of Origin France
- Category Busways & Bus Plugs
Dimensions
Width | 81 mm |
Depth | 82 mm |
Length | 560 mm |
Enclosure/Cubicle Width | 800 mm |
Bar Length | 560 mm |
Bar Width | 45 mm |
Description
Simple and quick products to mount and wire up automated control and distribution panels. It is made of 4 conductors with 24 tap-off units at 18 mm intervals. It is suitable for mounting in 800 mm enclosure width.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V14)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (D324NRB)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- Schneider Electric Busways & Bus Plugs