Shop All Busways & Bus Plugs
Schneider Electric
Busbar, Linergy HK, 160A, 4 conductors, L344mm, for mounting in enclosure W600mm
Mfr # AK5JB143
Zoro # G3575659
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 160A
- Width 81 mm
- Depth 82 mm
- Standards IEC 60439
- Flame Retardance V0 conforming to UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # AK5JB143
- Zoro # G3575659
- Country of Origin France
- Category Busways & Bus Plugs
Dimensions
Width | 81 mm |
Depth | 82 mm |
Enclosure/Cubicle Width | 600 mm |
Bar Width | 45 mm |
Bar Length | 344 mm |
Description
Linergy busbar for AC network. It applies to distribution, 18 Tap-offs and 4 conductors. The rated operational current is 160 A at 35 °C. Mounting by horizontal and vertical which using side stop AK5BT01 on mounting plates AK5PA. It provides protection for AM fuses, GF fuses and NS160H circuit breaker. IPxx B conforming to IEC 60529 and 850 °C fire resistance conforming to IEC 60695. It conforms to IEC 60439 standard. Multi standards certified (CSA, DNV, UL, LROS (Lloyds register of shipping). It conforms to RoHS.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber, PK5 (5RLW1)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRYCBR15W)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89697-01)
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- VICTRON ENERGY Busbar, 250A, 70V (VBB125040010)
- Schneider Electric Power Distribution