Shop All Busways & Bus Plugs
Schneider Electric
Bus jumper, Harmony Electromechanical Relays, for RGZE screw sockets
Mfr # RGZS08
Zoro # G110874871
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 8
- Range of Product Harmony Electromechanical Relays
- Accessory / Separate Part Destination interface relay socket
- Ip Degree of Protection IP00
- Product Compatibility RGZE - socket for connecting inputs A1, A2 only), RSZE - socket for connecting inputs A1, A2 only)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RGZS08
- Zoro # G110874871
- Country of Origin Canada
- Category Busways & Bus Plugs
Details
Item | Bus Jumper |
Number of Poles | 8 |
Range of Product | Harmony Electromechanical Relays |
Accessory / Separate Part Destination | interface relay socket |
Ip Degree of Protection | IP00 |
Product Compatibility | RGZE - socket for connecting inputs A1, A2 only), RSZE - socket for connecting inputs A1, A2 only) |
Description
Bus jumper 8 poles, Harmony, for RGZE screw sockets, for inputs (A1, A2)
- •The 9001SK push button line has a large variety of operators and accessories for heavy industry applications.
- •These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more.
- •Type SK operators have a plastic operator that mounts in a 1.18 inch round hole.
- •This push-to-test pilot light has a plastic ring nut.
- •By pushing on the pilot light lens, you can determine if the pilot light lamp is still working.
- •This push-to-test pilot light has a 24-28 VAC/VDC full voltage light module with an incandencent lamp to provide the illumination.
- •This operator has one 9001KA1 contact block mounted on the back.
- •The contact block has one normally open and one normally closed contact.
- •Contact block has a UL Type A600, UL Type Q600 and a 10A resistive VAC rating.
- •The contacts in this contact block are double break direct acting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (GF323N)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 250A, 600V AC, Indicating (LPS-RK-250SPI)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 6inWx6inH, Steel (F66L12)
- RACO Clamp, Right Angle, 2" (2358RC)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- Schneider Electric Busways & Bus Plugs