Shop All Motor Starter Accessories
Schneider Electric
Bus Bar, S-Shaped, For GV3P, LC1D40A toD65A
Mfr # GV3S
Zoro # G3526503
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TeSys Series GV3P and LC1D40A...D65A Starters
- Features S-Shaped
- Accessory Type Bus Bar
- Compatible with Series TeSys Deca
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV3S
- Zoro # G3526503
- UPC # 785901661634
- Country of Origin Czechia
- Category Motor Starter Accessories
Details
Item | Bus Bar |
For Use With | TeSys Series GV3P and LC1D40A...D65A Starters |
Features | S-Shaped |
Accessory Type | Bus Bar |
Compatible with Series | TeSys Deca |
Standards | RoHS |
Product Or Component Type | comb busbar |
Accessory / Separate Part Category | connection accessory |
Product Specific Application | S-shape busbar |
Product Compatibility | GV3P || LC1D40A...D65A || GV3L |
Poles Description | 3P |
Range | TeSys |
Range Compatibility | TeSys Deca || TeSys GV3 |
Description
Bus Bar, Accessory Type Bus Bar, Compatible with Series TeSys Deca, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Duplex Receptacle and Raised (11423)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 50 A, Reversing: No (LC1D50AKUE)
- IDEAL Shield Ft Cat5E 0.041 25/PK, PK25 (85-365)
- SCHNEIDER ELECTRIC Block, Contact, Control (LUA8E20)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- SCHNEIDER ELECTRIC Shunt Trip (GVAS226)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- SQUARE D Strap Kit (9998SO31)
- Schneider Electric Starters