Shop All Motor Starter Accessories
Schneider Electric
Bus Bar, 3-Pole, 3 Tap-Offs, 115A, For GV3P
Mfr # GV3G364
Zoro # G3542357
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TeSys Series GV3P Starters
- Features 3-Pole, 3 Tap-Offs, 115A
- Accessory Type Bus Bar
- Range Compatibility TeSys Deca || TeSys K || TeSys U || TeSys GV3
- Poles Description 3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV3G364
- Zoro # G3542357
- UPC # 785901661627
- Country of Origin Czechia
- Category Motor Starter Accessories
Details
Item | Bus Bar |
For Use With | TeSys Series GV3P Starters |
Features | 3-Pole, 3 Tap-Offs, 115A |
Accessory Type | Bus Bar |
Range Compatibility | TeSys Deca || TeSys K || TeSys U || TeSys GV3 |
Poles Description | 3P |
[Ith] Conventional Free Air Thermal Current | 115 A |
[Ui] Rated Insulation Voltage | 690 V |
Product Name | FT |
Product Or Component Type | comb busbar |
Product Compatibility | LC1D40A...D65A || GV3L || GV3P |
Connection Pitch | 64 mm |
Mounting Location | on terminal |
Device Short Name | GV3G |
Number Of Tap-Offs | 3 |
Accessory / Separate Part Category | connection accessory |
Range | Linergy |
Standards | REACH, RoHS |
Maximum Voltage Rating | 690V AC |
Compatible with Series | TeSys Deca |
Description
Bus Bar, Accessory Type Bus Bar, Maximum Voltage Rating 690V AC, Compatible with Series TeSys Deca, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161206LP)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- SCHNEIDER ELECTRIC Shunt Trip (GVAS226)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- NOARK Mms 11-17A Class 10 (MMS-32H-17A)
- Schneider Electric Starters