Shop All Push Button Accessories
Schneider Electric
Bulb Extractor Tool, F/22mm BA9 Module
Mfr # XBFX13
Zoro # G2428404
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With XB4 Series
- Color Black
- Accessory / Separate Part Designation bulb extractor
- Accessory / Separate Part Type tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XBFX13
- Zoro # G2428404
- UPC # 785901736233
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Bulb Extractor Tool |
For Use With | XB4 Series |
Color | Black |
Accessory / Separate Part Designation | bulb extractor |
Accessory / Separate Part Type | tool |
Accessory / Separate Part Destination | bulb with BA9s base fitting |
Accessory / Separate Part Category | lighting accessories |
Compatible Product Type | Control Units, Signaling Units |
Product Type | Bulb Extractor |
Compatible with Series | XB4 |
Description
Bulb Extractor Tool, 22 mm, For Use With XB4 Series, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2E)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02425.35T.05)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- SCHNEIDER ELECTRIC Miniature LED Bulb, BA9s Base, Red (DL1CJUS1204)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- SCHNEIDER ELECTRIC HubWireless, 60mm, Plastic, Black, Green (ZBRN1)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB5AV01)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- Schneider Electric Switches