Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Braking unit, Altivar, 100kW, 400/480V, for variable speed drive
Mfr # VW3A7105
Zoro # G7655017
product price: $5,046.99
/ea
Free Shipping & Returns
$5,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A7105
- Zoro # G7655017
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Details
Item | Braking Unit Size 6 160Kw |
Description
This braking unit is an option for variable speed drives of Altivar range. The minimum resistor value to associate is 2.5Ohm. This braking unit allows Altivar 71 drives to operate while braking to a standstill or during generator operation, by dissipating the energy in the braking resistor. Its protection index is IP20. Thermal protection is provided by an integrated temperature probe. It weighs 28kg.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 1-3/4X5/8"" (175A6)
- BESTORQ XPZ1487 Cogged Belt Metric, 1487 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1487)
- APOLLO BY TMG 1-1/4 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC11410PK)
- PREVOST 1/4" FNPT Steel Tapered Female Threaded Plug (ARP 066201)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95812)
- SCHNEIDER ELECTRIC LCD Keypad Remote Mounting Kit, Altivar (VW3A1102)
- SCHNEIDER ELECTRIC Remote cable, Altivar, Lexium, 10m, for graphic display terminal (VW3A1104R100)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SCHNEIDER ELECTRIC Remote Mount Kit Door, For IP65 Rating, Altivar (VW3A1103)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- Schneider Electric Adjustable Frequency Drive Accessories