Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Braking resistor, Altivar, 28Ohms, 0.96kW, IP20
Mfr # VW3A7742
Zoro # G600904996
product price: $579.99
/ea
Free Shipping & Returns
$579.99
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
- Brand Schneider Electric
- MFR # VW3A7742
- Zoro # G600904996
- Country of Origin Germany
- Category Adjustable Frequency Drive Accessories
Details
Item | Braking resistor - 28 ohms - 1.1 kW - IP |
Description
This braking resistor is an option for variable speed drives of Altivar range. It has an Ohmic value of 28Ohms at 20°C. This braking resistor allows your variable speed drive to operate while braking to a standstill, by dissipating the braking energy and enables maximum transient braking torque. Its protection index is IP20. It weighs 4kg. This resistor is designed to be mounted on the outside of the enclosure, but should not inhibit natural cooling, air inlets and outlets must not be obstructed in any way.
Documents & Resources
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
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 5/16, PK5 (87000-05-06)
- APACHE Apache Dust Plug 39041852, 1/2" Body, 2 EA, For Coupler (Female 1/2 Connection) (39041852)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .25" (RC040708)
- CLIMAX METAL PRODUCTS 1C-031-S One-Piece Clamping Collar (1C-031-S)
- SCHNEIDER ELECTRIC Graphic Term Adapter, RJ45 Female-Female, Altivar (VW3A1105)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95815)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- SCHNEIDER ELECTRIC EMC Filter, 3.15" x , 15.5" x , 9.65 (VW3A31408)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- Schneider Electric Adjustable Frequency Drive Accessories