Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Braking resistor, Altivar, 16Ohms, 1.1kW, IP20
Mfr # VW3A7733
Zoro # G100905004
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A7733
- Zoro # G100905004
- Country of Origin Germany
- Category Adjustable Frequency Drive Accessories
Details
Item | Braking resistor - 16 ohms - 1.1 kW - IP |
Description
This braking resistor is an option for variable speed drives of Altivar range. It has an Ohmic value of 16Ohms at 20°C. This braking resistor allows your variable speed drive to operate while braking to a standstill, by dissipating the braking energy and enables maximum transient braking torque. Its protection index is IP20. It weighs 4kg. This resistor is designed to be mounted on the outside of the enclosure, but should not inhibit natural cooling, air inlets and outlets must not be obstructed in any way.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER O-Ring Lube, 2 oz (O-LUBE 884-2)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X16X16)
- LPS Corrosion Inhibitor, 16 oz (00516)
- D&D Timing Belt, 8M, 30 x 600mm PL, T75 (600-8M-30)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95812)
- SCHNEIDER ELECTRIC Variable speed drive, Altivar Machine ATV320, 1.5kW, 200 to 240V, 1 phase, enclosed (ATV320U15M2W)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95811)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- Schneider Electric Adjustable Frequency Drive Accessories