Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Braking resistor, Altivar, 10Ohms, 19kW, IP23
Mfr # VW3A7754
Zoro # G200905256
product price: $3,123.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,123.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A7754
- Zoro # G200905256
- Country of Origin Germany
- Category Adjustable Frequency Drive Accessories
Details
Item | Braking resistor - 10 ohms - 19 kW - IP2 |
Description
This braking resistor is an option for variable speed drives of Altivar range. It has an Ohmic value of 10Ohms at 20°C. This braking resistor allows your variable speed drive to operate while braking to a standstill, by dissipating the braking energy and enables maximum transient braking torque. Its protection index is IP23. It weighs 67kg. This resistor is designed to be mounted on the outside of the enclosure, but should not inhibit natural cooling, air inlets and outlets must not be obstructed in any way.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 4562 / AMERICAN EAGLE (B1AF0005211)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 28,148028 (148028)
- GATES XPA1832 Metric V-Belt, 1832mm Outside Length, 13mm Top Width, 1 Ribs (XPA1832)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 15 feet 1/4 Inch NPT (HR76-015)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- SCHNEIDER ELECTRIC EMC Filter, 3.15" x , 15.5" x , 9.65 (VW3A31408)
- SCHNEIDER ELECTRIC Communication Module, 4.3" H (TM171ARS485)
- SCHNEIDER ELECTRIC Communication Module, Ethercat (VW3A3601)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- Schneider Electric Variable Frequency Drives