Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Braking resistor, Altivar, 100Ohms, 0.1kW, IP20
Mfr # VW3A7730
Zoro # G900904986
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A7730
- Zoro # G900904986
- Country of Origin Germany
- Category Adjustable Frequency Drive Accessories
Details
Item | Braking resistor - 100 ohms - 0.1 kW - I |
Description
This braking resistor is an option for variable speed drives of Altivar ranges. It has an Ohmic value of 100Ohms at 20°C and its protection index is IP20. It is compatible with Altivar Process ATV900, Altivar Machine ATV320 and 340, a,d Easy Altivar 310 and 310L ranges. This braking resistor allows your variable speed drive to operate while braking to a standstill, by dissipating the braking energy and enables maximum transient braking torque. the power available is 0.1kW at 50°c. It weighs 1.5kg and its dimensions are, 105mm wide, 295mm high, 100mm deep. This resistor is designed to be mounted on the outside of the enclosure.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 24 In (QS 1/2 L 24)
- TRITAN Jaw Coupling Hub, Straight Jaw, Finished Bore with Keyway, Bore: 0.625 (L075 HUB X 5/8 KW3/16)
- FESTO Compact Cylinder DPDM-25-30-PA (DPDM-25-30-PA)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.7518OT3E56-S)
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar (VW3A8106)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC Variable speed drive, Altivar Machine ATV320, 1.5kW, 200 to 240V, 1 phase, enclosed (ATV320U15M2W)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SCHNEIDER ELECTRIC Remote Keypad, IP54, Fixed, ATV12, Altivar (VW3A1006)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- DAYTON On/Off AC Line Switch Kit (13E668)
- Schneider Electric Variable Frequency Drives