Shop All Motor Starter Accessories
Schneider Electric
Box Lugs for Manual Starter
Mfr # GV7AC021
Zoro # G4362924
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TeSys Series GV2, GV3, and GV7 Starters
- Accessory Type Box Lugs
- Range TeSys
- [Ie] Rated Operational Current 150 A
- Product Or Component Type clip-on connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV7AC021
- Zoro # G4362924
- UPC # 785901617556
- Country of Origin France
- Category Motor Starter Accessories
Dimensions
Overall Height | 3.5 in |
Details
Item | Box Lugs |
For Use With | TeSys Series GV2, GV3, and GV7 Starters |
Accessory Type | Box Lugs |
Range | TeSys |
[Ie] Rated Operational Current | 150 A |
Product Or Component Type | clip-on connector |
Device Short Name | GV7AC |
Connections - Terminals | screw terminal 1.5-95 mm² |
Accessory / Separate Part Category | connection accessory |
Range Compatibility | TeSys (TeSys GV5) motor circuit breaker || TeSys (TeSys GV7) motor circuit breaker |
Standards | REACH, RoHS |
Compatible with Series | TeSys |
Current AC | 150 A |
Description
Box Lugs, Accessory Type Box Lugs, Current AC 150 A, Overall Height 3.5 in, Compatible with Series TeSys, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-1CH-BK)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- CCI Cord Appl Replace 18/2X6Ft Brn (0295)
- NVENT HOFFMAN Conduit Hole Seal, 3.00 In Hole, Steel (AS250)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- BALDOR-RELIANCE Sc#6232 Kbrc-240D Black With Fbr Sw & (BC254-FBR)
- Schneider Electric Motor Controls