Shop All Push Button Control Stations
Schneider Electric
Booted head for pushbutton XAC-B - red - 16 mm, -25..+70 °C
Mfr # XACB9214
Zoro # G7655735
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 14
- Operator Color red
- IP Rating IP65 conforming to IEC 60529
- Ambient Air Temperature For Storage -40-70°C
- Ik Degree of Protection IK08 conforming to EN 50102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XACB9214
- Zoro # G7655735
- Country of Origin Czechia
- Category Push Button Control Stations
Details
Item | Pendant Station Booted Operator Xac |
Standards | IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 14 |
Operator Color | red |
IP Rating | IP65 conforming to IEC 60529 |
Ambient Air Temperature For Storage | -40-70°C |
Ik Degree of Protection | IK08 conforming to EN 50102 |
Vibration Resistance | 15 gn 10-500 Hz)IEC 60068-2-6 |
Marking | unmarked |
Product Compatibility | XESD1181, XESD1291, XESD1281, XESD1191 |
Electrical Shock Protection Class | class II IEC 61140 |
Range of Product | Harmony XAC |
Operator Additional Information | booted |
Shock Resistance | 100 gn IEC 60068-2-27 |
Component Name | XACB |
Product or Component Type | head for push-button |
Operating Travel | 16 mm |
Ambient Air Temperature For Operation | -25-70°C |
Description
Pendant Station Booted Operator Xac
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- L.H. DOTTIE L.H. Dottie 3/'' Anti-Short Bushing, 500PK (4)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- SCHNEIDER ELECTRIC Push Button Control Station, 3NO/3NC, 30mm (9001KYK31)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NO, Start, 22mm (XALD101H29H7)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons, 1NO (XACA471H7)
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2D-000A)
- Schneider Electric Switches