Shop All Push Button Control Stations
Schneider Electric
Boot with circlip XAC-B - for booted operator - polychloroprene - 4 mm
Mfr # XACB911
Zoro # G7655988
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material polychloroprene
- Accessory / Separate Part Destination booted operator
- Operating Travel 4 mm
- Product Compatibility XACB91.
- Accessory / Separate Part Designation boot with circlip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XACB911
- Zoro # G7655988
- Country of Origin Czechia
- Category Push Button Control Stations
Details
Item | Pendant Station Boot Xac |
Basic Material | polychloroprene |
Accessory / Separate Part Destination | booted operator |
Operating Travel | 4 mm |
Product Compatibility | XACB91. |
Accessory / Separate Part Designation | boot with circlip |
Ambient Air Temperature For Operation | -25-70°C |
Range of Product | Harmony XAC |
Accessory / Separate Part Type | boot |
Description
This Harmony XACB911 is a boot with circlip for booted operator - polychloroprene 4mm travel. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 30A, 600V AC, Indicating (LPJ-30SPI)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GBW2)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, Retail Single X 24 (FWH-12411)
- QUICKCABLE Closed End Connector, 22-18 ga., PK1000 (169105-1000)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- SCHNEIDER ELECTRIC PendantCntrlStn, DeadEnd, 8Buttn, Blk/Wht (XACA881)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 4 Holes (XACA04H7)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2C-000A)
- Schneider Electric Push Buttons & Indicators