Shop All Push Button Accessories
Schneider Electric
Boot, F/22mm Push Buttons
Mfr # ZBP0
Zoro # G4011481
original price:
$11.19
18% off
new price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Push Buttons
- Shape round
- Features Chemical Resistant, Antibacterial
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBP0
- Zoro # G4011481
- UPC # 785901355342
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Details
Item | Boot |
For Use With | Push Buttons |
Shape | round |
Features | Chemical Resistant, Antibacterial |
Color | Transparent |
Material | Silicone |
Accessory / Separate Part Type | single boot |
Accessory / Separate Part Category | protection accessories |
Accessory / Separate Part Destination | projecting push-button |
Compatible with Series | XB4 |
Product Type | Boot |
Compatible Product Type | Push Buttons |
Description
22Mm Accessory, Button Boot, Clear, Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, symmetrical flashing, 24V DC or 24...240V AC DC (RE17RMMU)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Amber (9001A7)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- SCHNEIDER ELECTRIC Push button cap, Harmony XB4, for 22mm push button, plastic, black, marked DOWN ARROW (ZBA335)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- Schneider Electric Push Button Accessories