Shop All Switch Accessories
Schneider Electric
Body for stepping switch, Harmony K, Ø 22mm, plastic, 1 pole, 4 steps, 45°, 12A
Mfr # K1D004N
Zoro # G100403616
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-3 power circuit, IEC 60947-5-1 control circuit, CENELEC EN 50013
- Electrical Connection captive screw clamp terminals flexible 2 x 1.5 mm², captive screw clamp terminals solid 1 x 2.5 mm²
- Mechanical Durability 1000000 cycles
- Protective Treatment TC
- [Ui] Rated Insulation Voltage 690 V 3)IEC 60947-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # K1D004N
- Zoro # G100403616
- Country of Origin United States
- Category Switch Accessories
Description
This Harmony K1 body for stepping switch has 1 pole (1P). It also has a rating of 12A and a screw clamp mounting mode. It has a 45 degree between its switching positions. It is designed to fit in 16-22mm cutout, ensuring compatibility when installing in pre-existing machinery.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X225-GP-DO-O)
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125VAC, 10kA at 125VAC, 5 PK (GGC12)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn (XB5S1B2M12)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- SCHNEIDER ELECTRIC Cable for Modbus serial link, Zelio logic, 2 x RJ45, cable 3m (VW3A8306R30)
- SCHNEIDER ELECTRIC Anti rotation plate for 22mm head, Harmony XB5, metal (ZB5AZ902)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- Schneider Electric Switch Accessories