Shop All Tower Lights
Schneider Electric
Body Extender, Black, 60mm D
Mfr # XVUC020
Zoro # G6133714
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material ABS and PBT
- Diameter 60 mm
- For Use With Harmony (R) XVU Tower Lights
- Length 10 3/5 in
- Tower Light Series XVU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUC020
- Zoro # G6133714
- UPC # 785901225447
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Length | 10 3/5 in |
Width | 3 3/5 in |
Height | 3 1/2 in |
Details
Housing Material | ABS and PBT |
For Use With | Harmony (R) XVU Tower Lights |
Tower Light Series | XVU |
Standards | CE, UL, CSA |
Operating Temp. | -25 Degrees to 50 Degrees C |
Color | Black |
Rating | IP65 |
Item | Body Extender |
Mounting | Support Tube |
Description
Tower Light Mounting Style Support Tube, Tower Light Series XVU, Body Color Black, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 10 3/5 in, Width 3 3/5 in, Height 3 1/2 in, Diameter 60 mm, Operating Temp. -25 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Body Extender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (38507)
- CONDOR Full Body Harness, L, Polyester (G7023QCFDL)
- 3M Battery Pack, Lithium (520-04-57R01)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 105)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SCHNEIDER ELECTRIC Base and Cover, Stackable (XVBC21)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- Schneider Electric Safety Alarms and Warnings