Shop All Push Button Switches
Schneider Electric
Block for test light function with integral LED, Harmony XB4, double, 48...230V AC
Mfr # ZBZM156
Zoro # G4607124
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-1, IEC 60947-5-4, IEC 60947-5-1, CSA C22.2 No 14, UL 508, IEC 60947-5-5, JIS C 4520
- Material plastic
- [Us] Rated Supply Voltage 48...230 V AC
- Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
- Product or Component Type block for test light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBZM156
- Zoro # G4607124
- Country of Origin France
- Category Push Button Switches
Details
Item | Double light block for test light functi |
Standards | IEC 60947-1, IEC 60947-5-4, IEC 60947-5-1, CSA C22.2 No 14, UL 508, IEC 60947-5-5, JIS C 4520 |
Material | plastic |
[Us] Rated Supply Voltage | 48...230 V AC |
Vibration Resistance | 5 gn 2-500 Hz)IEC 60068-2-6 |
Product or Component Type | block for test light |
Shock Resistance | 30 gn 18 ms IEC 60068-2-27, 50 gn 11 ms IEC 60068-2-27 |
Product Compatibility | integral LED |
Electrical Shock Protection Class | class I Harmony XB4 IEC 60536, class II Harmony XB5 IEC 60536 |
Ambient Air Temperature For Storage | -40-70°C |
Electrical Connection | wires |
Ambient Air Temperature For Operation | -25-70°C |
Light Block Type | double block for test light function |
Range of Product | Harmony XB5, Harmony XB4 |
Product Or Component Type | block for test light |
Product Certifications | DNV || GL || LROS (Lloyds register of shipping) || UL Listed || BV || CSA |
Description
This Harmony ZB, double light block for test light function operates with an integral LED. It is supplied with 48V to 230V AC. It is compatible with Harmony XB4 and XB5. This double light block allows fast and easy replacement and configuration of your signaling units for light testing purpose. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Metal Barb, 14.9L (378mm), Li (BT4LH-TL300)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- RACO Hub, 1-7/8" L, 1-1/4" Conduit Zinc (1705)
- AC WORKS NEMA 5-20P 20A 125V Straight-blade Plug with UL, C-UL Approval (AS520P)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35RH13)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW143)
- SCHNEIDER ELECTRIC Illuminated push-button head, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001KR9P35R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BH06)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- Schneider Electric Push Button Switches