Shop All Motor Starter Accessories
Schneider Electric
Block, Aux Contact, 5a
Mfr # LUA1C20
Zoro # G2009551
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Switching Voltage 17 V
- Device Short Name LUA1
- [Ue] Rated Operational Voltage <= 250 V AC || <= 250 V DC
- [Ui] Rated Insulation Voltage 250 V CSA || 250 V IEC 60947-5-1 || 250 V UL
- Auxiliary Contact Composition 2 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LUA1C20
- Zoro # G2009551
- UPC # 785901222170
- Country of Origin Czechia
- Category Motor Starter Accessories
Details
Item | Auxiliary Contact Block |
Minimum Switching Voltage | 17 V |
Device Short Name | LUA1 |
[Ue] Rated Operational Voltage | <= 250 V AC || <= 250 V DC |
[Ui] Rated Insulation Voltage | 250 V CSA || 250 V IEC 60947-5-1 || 250 V UL |
Auxiliary Contact Composition | 2 NO |
[Ith] Conventional Free Air Thermal Current | 2.5 A |
Signalling Function | fault signalling || indicating rotary knob in ready position |
Range | TeSys |
Product Or Component Type | auxiliary contact |
Minimum Switching Current | 5 mA |
Connections - Terminals | screw clamp terminals |
Current AC | 2.5 A |
Terminal Connection Type | Screw Clamp Terminals |
Compatible with Series | TeSys, TeSys Ultra |
Number of Normally Open Contacts | 2 |
Maximum Voltage Rating | 250V AC, 250V DC |
Number of Contacts | 2 |
Rated Insulation Voltage | 250 V CSA; 250 V IEC 60947-5-1; 250 V UL |
Rated Operational Voltage | Less than or Equal to 250 V AC; Less than or Equal to 250 V DC |
Description
Auxiliary Contact Block, Current AC 2.5 A, Number of Contacts 2, Number of Normally Open Contacts 2, Maximum Voltage Rating 250V AC, 250V DC, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys Ultra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Red (HT8AARA)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- SCHNEIDER ELECTRIC Shunt Trip (GVAS226)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- BALDOR-RELIANCE 42/324-326 Nema Drip Cover Kit (FCD42)
- Schneider Electric Starters