Shop All Push Button Accessories
Schneider Electric
Blanking plug, Harmony XB5, black, square, for 22mm hole
Mfr # ZB5SZ5
Zoro # G300905897
product price: $7.95
/ea
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Bezel Material dark grey plastic
- Station Name XALD 2 to 5 cut-outs || XALK 2 to 5 cut-outs
- Accessory / Separate Part Type blanking plug
- Operator Profile flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5SZ5
- Zoro # G300905897
- Country of Origin France
- Category Push Button Accessories
Details
Item | Black square blanking plug for 022 hole |
Material | plastic |
Bezel Material | dark grey plastic |
Station Name | XALD 2 to 5 cut-outs || XALK 2 to 5 cut-outs |
Accessory / Separate Part Type | blanking plug |
Operator Profile | flush |
Accessory / Separate Part Category | installation accessories |
Mounting Support | body/contact fixing collar |
Main Colour Tint | dark grey |
Shape Of Signaling Unit Head | square |
Accessory / Separate Part Destination | Ø 22 mm control and signalling units |
Range of Product | Harmony XB5 |
Description
Black square blanking plug for 022 hole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Connector, 0.276 in., Black, Nylon (PAGOB-07G00)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ161H7)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T124GV)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- SCHNEIDER ELECTRIC Legend Plate, Square, For.-Off-Rev., White (9001KN259WP)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- SCHNEIDER ELECTRIC Legend - 30 x 40 mm - white - klaxon (ZB2BY4932)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN244)
- Schneider Electric Push Buttons & Indicators