Shop All Push Button Accessories
Schneider Electric
Blanking Plug, F/30mm Enclosure
Mfr # 9001K51
Zoro # G2632883
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Push Buttons
- Color Gray
- Material Metal
- Cap/Operator Or Lens Colour grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K51
- Zoro # G2632883
- UPC # 785901793908
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Diameter | 1 3/16 in |
Panel Cutout Diameter | 30 mm |
Details
Item | Blanking Plug |
For Use With | Push Buttons |
Color | Gray |
Material | Metal |
Cap/Operator Or Lens Colour | grey |
Product Or Component Type | blanking plug |
Accessory / Separate Part Destination | control and signalling units Ø 30 mm |
Accessory / Separate Part Designation | closing plate |
Accessory / Separate Part Category | spare parts |
Accessory / Separate Part Type | closing plate |
Compatible Product Type | Operator Enclosures, Push Buttons |
Compatible with Series | 9001K, 9001SK |
Description
Round Closing Plate, Type K and SK, For Use with Pushbutton and Selector Switches, Color Gray, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK (DTMP6)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 350A, 600V AC (A6K350R)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 20A (CESMAD5020)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 5 PK (ABC-15-R)
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- SCHNEIDER ELECTRIC Protective Boot, 30mm (9001KU17)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB4BZ104)
- Schneider Electric Push Buttons & Indicators