Shop All Push Button Accessories
Schneider Electric
Blanking Plug, 30 mm, Metal, Chrome
Mfr # ZB4FSZ3
Zoro # G0196028
product price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30.5mm Control and Signaling Units
- Color Chrome
- Material Metal
- Accessory / Separate Part Category installation accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4FSZ3
- Zoro # G0196028
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Blanking Plug |
For Use With | 30.5mm Control and Signaling Units |
Color | Chrome |
Material | Metal |
Accessory / Separate Part Category | installation accessory |
Head Type | built-in-flush |
Accessory / Separate Part Destination | Ø 30.5 mm control and signalling units |
Product Compatibility | XB4F || XB5F |
Type Of Operator | flush |
Accessory / Separate Part Type | blanking plug |
Additional Information | fixing collar ZB4BZ009 required for mounting must be ordered separately |
Shape Of Signaling Unit Head | round |
Compatible Product Type | Control Units, Signaling Units |
Compatible with Series | XB4 |
Description
Electrical Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS HSG SPG SBX-175 RED (27251G5)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- SQUARE D Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE50S3H)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- SCHNEIDER ELECTRIC Legend Plate, Yellow/Yellow, Round (ZBY9121)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- Schneider Electric Switches