Shop All Terminal Blocks
Schneider Electric
Blank Marking Card, 72 Characters, .41 in
Mfr # NSYTRABPV5
Zoro # G5234616
original price:
$6.62
17% off
new price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. NSYTRV22, NSYTRV22BL
- Length 0.41 in
- Color White
- Width 0.02"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYTRABPV5
- Zoro # G5234616
- UPC # 785901258018
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Length | 0.41 in |
Width | 0.02" |
Height | 0.19" |
Length (Straight Wireway) | 0.41 in |
Overall Length | 0.41 in |
Size | 5 mm |
Description
Blank Marking Card, Compatible Manufacturer Model Number NSYTRV22, NSYTRV22BL, Compatible with Series NSYTRV, Marking Unmarked, Material Nylon, Number of Characters 72, Number of Markers per Strip 12, Number of Strips 6, Overall Length 0.41 in, Color White, Compatible Grainger Part Number 23NY07, 23NY08, Compatible with Product Type Terminal Block, RoHS Compliant Yes, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2720SW)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- SCHNEIDER ELECTRIC Modicon M340, removable screw clamp terminal block, 20 pins, 1 or 2 x 0.34 to 1.5 mm2 (BMXFTB2010)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Male Type PK25 (3650PK)
- Schneider Electric Power Distribution Blocks & Terminal Blocks