Shop All Push Button Accessories
Schneider Electric
Blank Legend Plate, Square, White
Mfr # 9001KN100WP
Zoro # G2855772
product price: $4.00
/ea
$4.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30mm 9001K and 9001SK Operators
- Shape Square
- Color White Field with Black Letters
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN100WP
- Zoro # G2855772
- UPC # 785901065036
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 2.25 in |
Width | 2.25 in |
Operator Size | 30 mm |
Label Dimensions | 57 x 57 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 2 1/4 in |
Overall Width | 2 1/4 in |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 2.25 in, Width 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3630)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY2101)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- Schneider Electric Switches