Shop All Push Button Accessories
Schneider Electric
Blank Legend Plate, Round, Yellow
Mfr # ZBY9101
Zoro # G8550376
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XB4/5/7 for emergency switching off pushbutton
- Legend/Background Color White/Black and Red
- Material Plastic
- Color Yellow
- Height 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY9101
- Zoro # G8550376
- UPC # 785901355908
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 2.36 in |
Width | 2.36 in |
Operator Size | 22 mm |
Diameter | 60 mm |
Label Dimensions | Ø 60 mm |
Overall Diameter | 2 3/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Details
For Use With | Mfr. No. XB4/5/7 for emergency switching off pushbutton |
Legend/Background Color | White/Black and Red |
Material | Plastic |
Color | Yellow |
Item | Legend Plate |
Shape | Round |
Standards | EN/IEC 60204-1 |
Product Type | Legend Plate |
Accessory / Separate Part Type | legend |
Marking | unmarked yellow |
Product Or Component Type | blank legend |
Accessory / Separate Part Category | marking accessories |
Keyway Type | Tab |
Background Color | Yellow |
Compatible with Series | XB4, XB5 |
Description
Legend Plate, Round, Legend Not Applicable, For Use With Mfr. No. XB4/5/7 for emergency switching off pushbutton, Legend/Background Color White/Black and Red, Material Plastic, Height 2.36 in, Width 2.36 in, Diameter 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4363008)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Gray (CSX-1-59-GY)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY2101)
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- SCHNEIDER ELECTRIC Passive Antenna, 6.6 ft Cable (ZBRA2)
- SCHNEIDER ELECTRIC Legend Plate, Square, Stop, Red (9001KN202RP)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 4 Holes, Al (9001KY4)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- Schneider Electric Push Buttons & Indicators