Shop All Push Button Accessories
Schneider Electric
Blank Legend Plate, Round, Yellow
Mfr # ZBY8101
Zoro # G3001461
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. XB4/5/7 for emergency switching off pushbutton
- Shape Round
- Color Yellow
- Legend/Background Color White/Black and Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY8101
- Zoro # G3001461
- UPC # 785901377672
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 3.54 in |
Width | 3.54 in |
Operator Size | 22 mm |
Diameter | 90 mm |
Label Dimensions | Ø 90 mm |
Overall Diameter | 3 9/16 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Legend Plate |
For Use With | Mfr. No. XB4/5/7 for emergency switching off pushbutton |
Shape | Round |
Color | Yellow |
Legend/Background Color | White/Black and Red |
Material | Plastic |
Standards | EN/IEC 60204-1 |
Product Type | Legend Plate |
Product Or Component Type | blank legend |
Accessory / Separate Part Category | marking accessories |
Accessory / Separate Part Type | legend |
Marking | unmarked yellow |
Keyway Type | Tab |
Background Color | Yellow |
Compatible with Series | XB4, XB5 |
Description
Legend Plate, Round, Legend Not Applicable, For Use With Mfr. No. XB4/5/7 for emergency switching off pushbutton, Legend/Background Color White/Black and Red, Material Plastic, Height 3.54 in, Width 3.54 in, Diameter 90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL720P-BK)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 36 kA (CHSPT2SURGE)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Holes, Al (9001KY3)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN244)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- Schneider Electric Switches